Beli Phase Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tenmars 3-Phase/Motor Rotation Tester
    Mulai

    Rp3.799.900

    Tenmars 3-Phase/Motor Rotation Tester
    Deskripsi:
    - Waterproof Phase/Motor Rotation Tester- Two UL 500mA/700V fuse protection.- Low battery detection.- Waterproof resist.
    atribut:
    • Overvoltage Category: CAT IV 600V, CAT III 1000V
    • Inter Phase Voltage (V): 45 AC up to 600 AC
    • Signal Frequency Range (Hz): 45 to 400
    • Test Current (mA): (In per phase) less than 3.5
    • Motor Power (W): 6 ~160
    • Dimension (LxWxH) (mm): 143x68x35
  2. Amprobe Phase Sequence and Motor Rotation Tester
    Mulai

    Rp8.999.900

    Amprobe Phase Sequence and Motor Rotation Tester
    Deskripsi:
    If you install or connect 3-phase motors and systems, you recognize the importance of verifying the correct motor rotation and wiring phase sequence. Improper connections can cause motors to rotate in reverse direction, potentially damaging the motor and the equipment it is powering.The PRM-6 Motor and Phase Rotation Tester can test the motor rotation of 3-phase systems, and verify 3-phase receptacle wiring and phase sequencing with test leads.An additional advanced feature is wireless motor rotation detection, which senses motor rotation direction without use of test leads. This is particularly useful for fast-running motors when the motor rotation cannot be visually determined or when the drive shaft is not visible.
    atribut:
    • Temperature (°C): 0 - 40
    • Altitude (m): 2000
    • Power: AAA battery
    • 3 phase indication: LCD
    • Dimensions (H x W x D) (cm): 13.7 x 6.5 x 3.3
    • Overvoltage Category: CAT IV 600 V
    • Pollution Degree: 2
  3. Extech Motor Rotation and 3 Phase Tester
    Mulai

    Rp7.199.900

    Extech Motor Rotation and 3 Phase Tester
    atribut:
    • Type: Rotation Tester
    • Manufacturing Number: 480403
    • Netto Weight (kg): 0.13
    • Dimension Unit (cm): 13x6.9x3.2
  4. Sanwa Instrument Tester Resistansi Isolasi (Megger Analog)
    Mulai

    Rp3.899.900

    Sanwa Instrument Tester Resistansi Isolasi (Megger Analog)
    Deskripsi:
    -3-range switching type insulation resistance tester equipped with a simple and easy to read calibration.- Insulation resistance measurement switch is available with single measurement and continuous measurement.
    atribut:
    • AC Voltage (V): 600
    • Minimum Display (MΩ): 0.02
  5. Hioki Insulation Resistance Tester
    Mulai

    Rp7.599.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Rated Measuring Voltage: 125/100V/MΩ
    • Minimum Display: 0.01MΩ
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  6. Hioki Insulation Resistance Tester
    Mulai

    Rp5.999.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Minimum Display: 0.01MΩ
    • Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
    • Voltage (V): 600 (AC)
  7. KRISBOW Analog Battery Tester (Alat Tes Aki)
    Mulai

    Rp429.900

    KRISBOW Analog Battery Tester (Alat Tes Aki)
    Deskripsi:
    Cek kondisi aki ada secara berkala menggunakan alat tester persembahan Krisbow. Dengan alat ini pengecekan aki yang dilakukan akan semakin mudah. Cocok digunakan untuk mengecek aki motor atau mobil. Selain itu, alat ini dapat digunakan untuk mengukur atau memeriksa aki dengan cepat serta hasil yang didapat lebih akurat. Tester ini dapat digunakan untuk mengukur arus aki 6V, 12V dan 24V dan mengetahui tekanannya.
  8. Hioki Digital Phase Detector
    Mulai

    Rp19.999.900

    Hioki Digital Phase Detector
    Deskripsi:
    Digital Phase Rotation Meter with Three-Phase Voltage Measurement Functionality Hioki's non-contact voltage detection and measurement technology places efficiency and safety as priority considerations with the goal of protecting customers that need to conduct on-site electrical work as part of renovations and expansions of manufacturing plants and buildings.The PD3259-50 Digital Phase Detector lets you to measure three-phase voltage and detect phase sequence simultaneously by just clipping onto covered cables, ensuring absolutely no contact with metal parts for maximum safety.
    atribut:
    • Diameter of Measurable Conductors (mm): Finished outer diameter: 6 to 30 (0.24 to 1.18 in)
    • Maximum Rated Voltage to Earth (V): 600 AC (CAT IV)
    • Cord Length (m): 0.5 (1.64 ft)
    • Dimensions (WxHxD) (mm): 84 (3.31 in)x146 (5.75 in)x46 (1.81 in)
    • Accessories: AA alkaline batteries (LR6) x4, Instruction manual x1, Carrying case C0203 x1, Color clip (White x2, red x2, blue x2, yellow x2), Spiral tubes (black x1)
    • Detection Functions: Positive phase, negative phase (Three-phase 3-wire, Three-phase 4-wire); open phase, prediction of ground phase (Three-phase 3-wire)
    • Environmental Protection: Main unit (excluding voltage sensors): IP54 (EN60529) dustproof and waterproof
    • Measurement Parameters: Three-phase AC voltage (line-to-line voltage and voltage to ground), Frequency; - Voltage measurement accuracy: ±2.0% rdg. ±8 dgt., - Frequency measurement accuracy: ±0.5% rdg. ±1 dgt., - Response time: 3 s or less, Display update rate: 500 ms
    • Measurement Targets: Covered cables, Metal portions (Use on shielded cables not supported); Three-phase 90.0 to 520.0 V AC (45 to 66 Hz)
    • Other Functions: Hold function, Backlight, Buzzer, Auto power-off, Low battery warning, Drop proof (on concrete, 1 m/ 1 time)
    • Power Supply: AA alkaline batteries (LR6) x4, Maximum rated power: 3 VA, Continuous operating time: 5 hours (Backlight off, standby state, Without Z3210)
  9. FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp20.999.900

    FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    It is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. You can count on it to handle the most common tests at a most affordable price.
  10. SATA Digital Circuit Tester With LED Flash
    Mulai

    Rp96.900

    SATA Digital Circuit Tester With LED Flash
    atribut:
    • Overall Length (mm): 140
    • Origin: China
  11. TESTO Non-Contact Voltage Tester
    Mulai

    Rp1.399.900

    TESTO Non-Contact Voltage Tester
    Deskripsi:
    The testo 745 non-contact voltage tester means you can quickly and easily determine voltage or de-energization. In contrast to most other models on the market, it has a filter for high-frequency interference signals which enables reliable voltage indication. If voltage is determined, the instrument gives a warning via a clear visual and acoustic signal.The sensitivity of the instrument can be set in two stages: stage 1 for phase detection, stage 2 for voltage indication. The integrated torch also enables you to work safely in dark surroundings. In addition, the testo 745 voltage tester is both waterproof and dustproof according to IP 67.  Product Includes: testo 745 non-contact voltage tester, including batteries, calibration protocol and instruction manual.Ideal for voltage testing Voltage range up to 1000 V, filter for high-frequency interference signals, waterproof and dustproof according to IP 67, adjustable sensitivity (2 levels), visual and acoustic signal, integrated torch for measuring point illuminationOverview of applicationsNon-contact voltage testingSearching for cable breakagesLocating live and neutral wires
    atribut:
    • Measuring point illumination: yes
    • Operating Humidity: 0 to 80 %RH
    • Operating Temperature: -10 to +50 °C
    • Overvoltage Category: CAT IV 600V; CAT III 1000V
    • Protection Class: IP67
    • Alarm Function: via LED; audible
    • Authorizations: CSA; CE
    • Battery Type: 2 AAA micro batteries
    • Dimensions (mm): 155x25x23
    • Product Color : Black
    • Standards: EN 61326-1; EN 61010-1
    • Storage Temperature: -15 to +60 °C
    • Voltage (V): 12 to 1000 (AC)
    • Weight (g): 63
  12. MAXPOWER Digital Voltage Tester
    30%
    Mulai

    Rp49.900

    MAXPOWER Digital Voltage Tester
    atribut:
    • Size: 3.5 x 140 mm
  13. Sanwa Instrument Digital Insulation Resistance Tester
    Mulai

    Rp8.299.900

    Sanwa Instrument Digital Insulation Resistance Tester
    Deskripsi:
    -Test rod can be stored in the main body. Integrated with a protective case.-An auto hold function to fix the last measurement value.-With DC voltage and AC voltage automatic discrimination function.
  14. TEKIRO Digital Battery Tester (Alat Tes Aki)
    Mulai

    Rp2.799.900

    TEKIRO Digital Battery Tester (Alat Tes Aki)
    Deskripsi:
    TEKIRO ALAT TEST AKI 12V / 24V / BATTERY TESTER 12V / 24VAlat Tes AkiItem Code : AU-BT1991
    atribut:
    • Display: 3.2inch HD Color Screen for visibility in dimly light areas
    • Languange Options: English, Russian, German, Chinese, Thai, Japanese, etc
    • Main Functions: Battery test, cranking test, max-load test, charging test
    • Wide Measure Standard: CCA, DIN, IEC, EN, SAE, JIS
  15. KRISBOW Voltage Tester (Tespen)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp17.900

    KRISBOW Voltage Tester (Tespen)
    Deskripsi:
    Voltage Tester 250V VT-140 adalah tespen merk KRISBOW dengan kualitas terbaik yang didesain khusus untuk keperluan teknisi dengan harga yang ekonomis. Tespen ini dapat digunakan pada kisaran tegangan 12-250VAC/DC. Dan dilengkapi indikator lampu. Voltage Tester ini sangat praktis dan awet serta mempermudah teknisi dalam melakukan pengecekan tegangan listrik baik arus AC maupun DC. Voltage Tester Krisbow ini coc ok digunakan pada usaha pabrik dan perbengkelan.
    atribut:
    • Voltage (V): 250
    • Dimensions (mm): 200x20x12
    • Voltage Range (V): 12-250 (AC)
    • Type: Voltage Tester
    • Applications: Tester
  16. Extech Phasing & Motor Rotation Meter
    Mulai

    Rp6.499.900

    Extech Phasing & Motor Rotation Meter
    Deskripsi:
    Phase rotation meters determine if a motor rotates in a clockwise (CW) or counterclockwise (CCW) direction. These meters help ensure correct motor installation and minimize damage to the motor and electrical system.
    atribut:
    • UNSPSC: 41113602
    • Alert Type: Light; Sound
    • Battery Size: AA
    • Brand: EXTECH
    • CAT Safety Rating (V): CAT IV 600
    • Circuit Connection Type: Non-Contact
    • Display Screen Type: No Display
    • Display Type: No Display
    • Features: Durable Housing with Back Cover Magnet; LEDs Indicate Phase Orientation (Clockwise or Counter-Clockwise); Low Battery Warning
    • For Phase: Three
    • Frequency Range (Hz): 45 to 65
    • Includes: (3) Built-In 30 in Test Leads with Large Color-Coded Alligator Clips; Pouch Case; Carrying Case
    • Includes Batteries: Yes
    • Manufacturer Part Number: PRT200
    • Maximum Operating Temperature (°F): 122
    • Minimum Operating Temperature (°F): 14
    • Number of Batteries Required: 4
    • Power Source: Battery
    • Product Type: Phase Rotation Meters
    • Test Lead Length (ft): 2.5
    • Tool Width (inch): 2.7 in
    • Voltage Range (VAC): 75 to 1,000
  17. Hioki AC Clamp Tester
    Mulai

    Rp2.199.900

  18. Panduit Absence of Voltage Tester
    Mulai

    Rp13.999.900

    Panduit Absence of Voltage Tester
    Deskripsi:
    These absence of voltage testers (AVT) install into electrical equipment and provide a visual indication when lines are de-energized. These testers let technicians know when equipment is safe to work on and help reduce exposure to electrical shocks and other dangerous conditions.
    atribut:
    • UNSPSC: 31160000
    • Brand: PANDUIT
    • CAT Safety Rating: Not Rated
    • Cable Length (ft): 8
    • Includes: AVT Tester with 10 ft Sensor Lead
    • Manufacturer Part Number: VS-AVT-C08-L10
    • Max. AC Voltage Measured (V): 600
    • Max. DC Voltage Measured (V): 600
    • Min. AC Voltage Measured (V): 0
Daftar Harga Phase Tester Terbaru November 2026
Tenmars 3-Phase/Motor Rotation TesterRp3.799.900
Amprobe Phase Sequence and Motor Rotation TesterRp8.999.900
Extech Motor Rotation and 3 Phase TesterRp7.199.900
Sanwa Instrument Tester Resistansi Isolasi (Megger Analog)Rp3.899.900
Hioki Insulation Resistance TesterRp7.599.900
Hioki Insulation Resistance TesterRp5.999.900
KRISBOW Analog Battery Tester (Alat Tes Aki)Rp429.900
Hioki Digital Phase DetectorRp19.999.900
FLUKE Digital Insulation Tester (Pengukur Isolasi)Rp20.999.900
SATA Digital Circuit Tester With LED FlashRp96.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)